Standard Pre-Stretched Wrap - 27.5 gauge, 14.5" x 1,500'

Wrap irregular loads with these lightweight rolls. Easy on your back.
  • Clear cast wrap contracts after application to hold loads tight.
  • Recommended for use with Hand Saver Dispenser.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE LBS./
ROLL
GAUGE ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
4 8 16 24+
S-25688 14.5" x 1,500' 2.5 27.5 4 $17 $16 $15 $14 rolls ADD
DIMENSIONS: 
  • Core: 3"
  • Roll Diameter: 5 3/8"
MATERIAL:
  • Polyethylene
FEATURES:
  • 2-sided cling
  • Reinforced edges eliminates damage to rolls and allows use of all film.
  • Reduces potential injuries. Apply by walking forwards instead of backwards.
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
SIZE37 cm x 457 M14.5" x 1,500'
WEIGHT/ROLL1 kg2.5 lbs.
GAUGE7 Microns27.5 ga.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:07:50 PM; CNWEB23