Tasting Spoons - 4" Bamboo

Try before you buy. Mini spoons perfect for sampling.
  • Used in grocery stores, ice cream shops, tradeshows and food trucks.
  • Environmentally friendly. Made from 100% bamboo.
MODEL
NO.
DESCRIPTION COLOR QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 5+
S-25666 4" Bamboo Natural 2,000 $179 $173  ADD
DIMENSIONS: 
  • Length (Actual): 4.33"
TEMPERATURE: 
  • -20° to 120° C (-4° to 248° F)
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION102 mm Tasting Spoons4" Tasting Spoons
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 11:16:32 PM; CNWEB3