YETI® Soft-Sided Cooler

Keep the duck you shot cold all weekend.
  • Extra-wide, leakproof zippered top.
  • Waterproof exterior resists scrapes and punctures.
  • Easy-to-carry handle and shoulder strap.
  • Holds 20 12-oz. cans and ice.

    FREE OFFER
    Free upon request with any
    Uline order of $7,500 or more.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
CAPACITY
(QT.)
PRICE
EACH
IN STOCK
SHIPS TODAY
S-25466 Soft-Sided Cooler 181213" 24 $432  ADD
FEATURES: 
  • Fits (30) 12 oz cans without ice. 
  • Fits 28 lbs of just ice.
MODEL NUMBER: 
  • Hopper Flip® 18 Soft Cooler
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H46 x 30 x 33 cm18 x 12 x 13"
CAPACITY (QT.)22.7 L24 qt.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 13 LOCATIONS
03/08/2025 02:50:43 PM; CNWEB3