Loctite® Construction Adhesive - 10 oz

Tough, all-weather bond for concrete, subfloors, drywall and trim.
  • Zero second instant grab. Reduces need for clamps and bracing.
  • Low odor. Cleans up with soap and water.
  • Temperature range -18° to 50°C (0° to 122°F).
  • Use with Caulk Guns, sold separately.
MODEL
NO.
DESCRIPTION SIZE WORKING
TIME
FULL
STRENGTH
QTY./
CASE
PRICE PER CARTRIDGE (MIN. 2) IN STOCK
SHIPS TODAY
2 6 12+
S-24796 Construction Adhesive 10 oz. 15 mins. 12 hours 12 $15.00 $14.25 $13.50  ADD
MATERIAL:
  • Adhesive: Acrylic
SHELF LIFE:
  • 2 years
TEMPERATURE:
  • Application: 10° C (50° F) or above.
PROPERTIES:
  • Tensile Strength: 167 psi
  • Shear Strength: 648 psi
COLOR:
  • White (Dries clear)
SPECIFICATIONS:
  • Viscosity: 2,000 cps
  • Meets: AFG-01, ASTM C557, ASTM D3498, HUD UM60A
SPECIFICATIONSMETRICIMPERIAL
SIZE296 mL10 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 06:26:38 AM; CNWEB25