Sylvania® Type B Glass LED Tubes - 96" T8, Cool White, 36 Watt

Highly efficient, longer lasting LEDs will reduce your energy and maintenance expenses. Uses your existing fixtures.
  • Eliminate ballast compatibility and failure issues. Rewiring required.
  • Ships in two four-foot sections that connect together.

    LED Shop light
Single Pin Base. Two-Piece Bulb.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE WATTS EQUIV.
WATTS
LUMENS COLOR RATED
HOURS
QTY./
CASE
PRICE PER BULB IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25501 96" 36 75 4,400 Cool (4100K) 50,000 10 $35.50 $34.50 bulbs ADD
DIMENSIONS:
  • Tube (Diameter): 1"
COMPATIBILITY:
  • Type B: Ballast bypass
  • Ballast must be removed prior to installation.
USAGE:
  • Dimmable
  • Suitable for damp locations but cannot come in contact with water.
SPECIFICATIONS:
  • Voltage: 120-277 V
  • CRI (Color Rendering Index): 80
  • UL/C-UL Listed
  • NSF certified for non-contact food zones, splash zones and non-food zones.
  • Vendor ID: LED36T8FA8L96-2FGPDIM841BF
TERMINOLOGY:
  • Watts vs Equivalent Watts:
    • Watts: Actual energy consumed by the light bulb.
    • Equivalent Watts: Energy consumed by a comparable incandescent/fluorescent light bulb.
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2700K - 3500K: Warm yellow/white glow for calming atmosphere. (i.e. Candlelight)
    • 3600K - 4900K: Bright white glow. Good for tasks and office environment.
    • 5000K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best
SPECIFICATIONSMETRICIMPERIAL
SIZE244 cm96"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/20/2025 01:36:50 AM; CNWEB23