3M SP845-NA Scotch Felt Pads Value Pack - Assorted

Prevent scratches on floors, walls and tabletops.
  • Recommended for furniture and artwork.
  • Self-adhesive – Peel and stick to wood, metal, ceramics and glass.
  • Absorb noise and vibration.
  • Indoor use only.
  • Includes (90) 3/8", (24) 3/4", (24) 1" and (24) 1 1/2" round pads.
MODEL
NO.
DESCRIPTION SHAPE SIZE THICKNESS QTY./
PACK
PRICE PER PACK (MIN. 4) IN STOCK
SHIPS TODAY
4 8 12+
S-24647 3M SP845-NA Circle Assortment 3/16" 162 $12.00 $11.50 $10.75  ADD
APPLICATION:
  • Surfaces should be dry and dust free.
    • Clean with rubbing alcohol prior to application.
USAGE:
  • Do not use on fabric or highly textured surfaces.
  • Adhesives are not intended for removal. If removed, damage may occur.
SPECIFICATIONSMETRICIMPERIAL
THICKNESS5 mm3/16"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:41:01 PM; CNWEB23