QuikDot Pro Super High Tack/Low Profile Glue Dots

Super High Tack: Most permanent - product to product.
  • Use only with QuikDot Pro Dispenser.

    Glue Dots: Actual Thickness
15 MIL
MODEL
NO.
DOT
SIZE
STRENGTH
(TACK)
RECOMMENDED
FOR BONDING
QTY./
ROLL
PRICE PER ROLL (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-23633 .34 x .4" Super High Permanent – Product to product 600 $15 $13 $11  ADD
DIMENSIONS:
  • Space between Glue Dots®: .2"
MATERIAL:
  • Synthetic rubber based
SHELF LIFE:
  • 18 months from date of manufacture if stored in a clean, dry environment.
TEMPERATURE:
  • Application: 13° - 79° C (55° - 175° F)
  • Performance: 4° - 88° C (40° - 190° F)
USAGE:
  • Use on heavy weight chipboard.
SPECIFICATIONS:
  • Acid free
SHELF LIFE:
  • 5 years from date of manufacture.
SPECIFICATIONSMETRICIMPERIAL
DOT SIZE9 x 10 mm0.34 x 0.4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/04/2026 01:13:11 AM; CNWEB23