simplehuman® Trash Liners - Code J

Custom fit simplehuman® liners are your can's perfect match.
MODEL
NO.
LINER
CODE
SIZE
W x H
CAPACITY QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 4+
S-23531 J 21 x 30" 12 Gallon 60 $34 $33  ADD
DIMENSIONS: 
  • Actual: 21 x 29.9"
CAPACITY:
  • 30 - 45 Litres
  • US Gallon
THICKNESS: 
  • 1 mil 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H53 x 76 cm21 x 30"
CAPACITY45 L12 gal.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/21/2026 07:52:44 PM; CNWEB23