Slatwall Trim - 8', Black

Gives your slatwall display a nice, clean finish.
  • Strong PVC molding cuts easily to size.
  • Slides on. Tapered edge hugs tight for secure fit.
  • Compatible with 3/4" slatwall.
  • Compatible with all Uline Slatwall Panels.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION LENGTH QTY./
PACK
LBS./
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-23525BL Trim 8' 4 5 $57 $55 $52  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Length (Actual): 95 1/2"
  • Depth: 1" 
  • Open End (Width): 19/32" 
  • Closed End:
    • Width: 3/4"
    • Thickness: 1.49 mm
USAGE:
  • Attach to slatwall prior to installation.
  • Can be cut to size using miter saw. 
SPECIFICATIONSMETRICIMPERIAL
LENGTH244 cm8'
WEIGHT/PACK2 kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 08:49:17 AM; CNWEB26