Class 2 Hi-Vis Heavy Duty Rain Overalls - Lime, 2XL

TINGLEY®
Class 2 Reflective – Meets Government Regulations

Stay dry and visible as the weather turns cooler.
  • Weatherproof, breathable woven polyester allows heat to escape. Machine washable.
  • 360° 2" wide hi-vis reflective tape.
  • Quick release suspenders. Take-up snaps on waist. Hook and loop ankles.
  • Class E when worn alone. Class 2 when worn with Class 2 Heavy Duty Rain Jacket.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 3 6+
S-23094G-2X Heavy Duty Overalls $132 $127 $122  ADD
Meets CSA Z96-2022 and ANSI/ISEA 107-2020
SPECIFICATIONS:                          
  • Class 3 Level 2 if worn with S-23093 Jacket. 
MATERIAL:
  • 300 denier polyester
FEATURES:
  • Windproof
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/26/2026 02:22:07 PM; CNWEB3