99% Isopropyl Alcohol - 20 L Bottle

Disinfect surfaces.
  • Use in labs, schools or clinics.
  • Preserve specimens or clean computer parts.
  • 99% isopropyl alcohol.
  • Non-returnable. Cannot ship via air/next day.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE BOTTLES/
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-23081 20 L 1 $432 $416 $395 carton(s) ADD
DIMENSIONS: 
  • Opening (Diameter): 
    • Large: 2"
    • Small: 3/4" 
MATERIAL: 
  • Container: HDPE (High Density Polyethylene)
SHELF LIFE:
  • 2 Years
COMPATIBILITY: 
  • Container and faucet must be grounded. This is a flammable liquid. 
    • Drill out hole in cap to use with H-2955 Plastic Drum Faucet. 
SHIPPING:
  • Cannot ship via air.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 03:07:54 AM; CNWEB5