3M 371+ Carton Sealing Tape - 2" x 110 yds, Clear

RECYCLED CARTONS

Bonds instantly to recycled corrugated cartons.
  • Strong, conformable backing resists splitting or tearing. Unwinds easily.
  • Polypropylene backing with hot melt adhesive.
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
24 36 72 144 288+
S-23026 2" x 110 yds. 1.9 36 18 $7.90 $4.25 per roll rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 1° C (34° F)
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Size48 mm x 100 M2" x 110 yd.
Thickness48 Microns1.9 mil
Weight/Case8 Kg18 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:08:44 PM; CNWEB23