2-piece Adjustable Kraft Mailing Tubes with End Caps - 6 x 72 - 144", .18" thick

Thick, strong tubes for heavy-duty shipping jobs.
  • Adjustable length - Saves storage space.
  • End caps are pre-attached - Tube loads and seals from middle.
  • Recommended for industrial parts, metal rods and heavy objects.

    2-Piece Adjustable Kraft Mailing Tubes with End Caps
SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE
DIAMETER
USABLE
LENGTH
THICK-
NESS
TUBES/
CTN.
LBS./
CTN.
PRICE PER TUBE IN STOCK
SHIPS TODAY
15 90 240 495+
S-21742 6" 72-144" .18 15 105 $58.62 $55.18 $51.72 $48.27  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Inside Diameter (Actual): 5 3/4"
THICKNESS:
  • Thickness in chart includes both halves put together.
    • Each Half Separately: .09"
MATERIAL:
  • End Caps: LDPE (Low Density Polyethylene)
SPECIFICATIONS:
  • Not FDA compliant for direct food contact.
SHIPPING:
  • Address Labels:
    • Place label horizontally with each end of the label pointing toward the end of the tube.
    • Make sure shipping barcodes are easily scannable.
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIAMETER152 mm6"
USABLE LENGTH183-366 cm72-144"
THICKNESS4.57 mm0.18"
WEIGHT/CARTON48 Kg105 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:07:46 PM; CNWEB23