2-piece Adjustable Kraft Mailing Tubes with End Caps - 6 x 60 - 120", .18" thick

Thick, strong tubes for heavy-duty shipping jobs.
  • Adjustable length - Saves storage space.
  • End caps are pre-attached - Tube loads and seals from middle.
  • Recommended for industrial parts, metal rods and heavy objects.

    2-Piece Adjustable Kraft Mailing Tubes with End Caps
SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE
DIAMETER
USABLE
LENGTH
THICK-
NESS
TUBES/
CTN.
LBS./
CTN.
PRICE PER TUBE IN STOCK
SHIPS TODAY
15 90 240 495+
S-21741 6" 60-120" .18 15 98 $48.85 $45.95 $43.09 $40.23  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Inside Diameter (Actual): 5 3/4"
THICKNESS:
  • Thickness in chart includes both halves put together.
    • Each Half Separately: .09"
MATERIAL:
  • End Caps: LDPE (Low Density Polyethylene)
SPECIFICATIONS:
  • Not FDA compliant for direct food contact.
SHIPPING:
  • Address Labels:
    • Place label horizontally with each end of the label pointing toward the end of the tube.
    • Make sure shipping barcodes are easily scannable.
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIAMETER152 mm6"
USABLE LENGTH152-305 cm60-120"
THICKNESS4.57 mm0.18"
WEIGHT/CARTON44 Kg98 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:07:39 PM; CNWEB23