Cotton Coveralls - 44

Full-length coverage for mechanics and machinists.
  • Protects against grease, oil and grime.
  • Heavy-duty, 2-way zipper. 5 pockets.
  • Washable poly/cotton blend.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 5+
    S-21643-44 Cotton Coveralls $66 $61  ADD
    SIZE:
    • Chest: 42 1/2 - 44"
    • Maximum Waist: 42 1/2"
    • Sleeve: 24"
    • Inseam: 30"
    MATERIAL:
    • 7.25 oz Twill
    • Polyester: 65%
    • Cotton: 35%
    STYLE: 
    • (2) Back pockets 
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/14/2026 06:37:52 AM; CNWEB6