Uline Dog Waste Bags - 8 x 13"

Your neighbor's best friend. Used everywhere.
  • Uline quality and value.
  • Pull bag over hand to pick up dog waste.
  • Reverse bag, tie knot and dispose.
  • Use with Uline Dog Waste System.
MODEL
NO.
DESCRIPTION SIZE
W x H
QTY./
BOX
BOXES/
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-21319 Uline 8 x 13" 200 10 $76 any qty.  ADD
DIMENSIONS:
  • Core: 3/4"
  • Roll: 8 1/4 x 2 1/2" (L x W)
  • Box: 8 3/4 x 2 3/4 x 2 3/4" (L x W x H)
THICKNESS:
  • 0.7 mil
MATERIAL:
  • High/Low density blend
COLOR:
  • Black
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
SIZE WIDTH x HEIGHT20 x 33 cm8 x 13"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:07:35 PM; CNWEB25