10" Diameter Roll Cradles - 42 x 12"

Secure rolls of stretch film, paper and textiles on pallets. Prevent damage and flat spots.
  • 100% recycled molded pulp is firm yet pliable.
  • Fold pair to use between layers. Pull apart for use on top and bottom.
MODEL
NO.
FITS ROLL
DIAMETER
SIZE
L x W
CRADLE
CAPACITY
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 6 12+
S-20215 10" 42 x 12" 4 rolls 12 pairs 18 $58 $57 $55  ADD
WEIGHT:
  • Each: 1.58 lbs
FEATURES:
  • Can be cut to size.
  • Can be broken in half (long side).
USAGE:
  • Leave flat or fold in half.
SPECIFICATIONSMETRICIMPERIAL
FITS ROLL DIAMETER25 cm10"
LENGTH x WIDTH107 x 30 cm42 x 12"
WEIGHT/CARTON8 kg18 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:39:01 PM; CNWEB3