Natural Cylinder Bottles Bulk Pack - 2 oz, Standard Cap

Store/dispense liquids with these refillable containers.
  • For use in cosmetics, pharmaceuticals and laboratories.
  • Made of translucent, impact-resistant HDPE.
  • Standard cap with ribbed, easy-grip sides.
  • FDA compliant.
  • Caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-20072B 2 oz. 11/16" 24/410 900 $.33 $.32  ADD
DIMENSIONS:
  • Cap Diameter: 1.106"
COMPATIBILITY:
USAGE:
  • Not leakproof.
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE59 ml2 oz.
OPENING DIAMETER17 mm11/16"
PARTS:
  • S-17979 Polypropylene Caps - 24/410, White
  • S-23106 Induction Seal Caps - 24/410, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/03/2022 09:58:55 AM; CNWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000