Ansell® Winter Monkey Grip® Gloves - Smooth, L/XL

Provides a tight grip in the worst Alaskan winters.
  • Excellent dry grip for any shipping or receiving dock.
  • Tough, liquid proof PVC coating stays flexible when cold.
  • Insulated liner keeps hands warm down to -18ºC (0ºF).
  • Resists oils, acids and alcohols.

    Measuring for Gloves
MODEL
NO.
DESCRIPTION ANSI LEVEL SIZE PRICE PER PAIR (MIN. 2 PAIRS) IN STOCK
SHIPS TODAY
CUT ABRASION 2 12+
S-19713 Smooth A2 4 L/XL $30 $29  ADD
SPECIFICATIONS: 
  • Meets ANSI/ISEA 105-2016 standard.
MODEL NUMBER: 
  • Ansell®: ActivArmr® 23-193
MATERIAL:
  • Liner: Jersey
STYLE:
  • Cuff: Safety
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:40:10 PM; CNWEB3