VCI Poly Tubing Roll - 4 Mil, 8" x 500'

Avoid using messy oil or grease when shipping metal parts.
  • Corrosion inhibitor is embedded in durable polyethylene film.
  • Make your own custom-length VCI bags.
  • Heavy-duty poly resists tearing.
  • Odorless and nontoxic. Heat sealable with Poly Bag Sealers, sold separately.
  • Use with Poly Tubing Dispenser. Sold separately.
MODEL
NO.
SIZE MIL LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-19545 8" x 500' 4 15 $165 $154 $144  ADD
FEATURES:
  • Multi-metal protection (ferrous and non-ferrous metals)
USAGE:
  • Bags must fully cover metal product.
  • Does not need to be sealed around product, but must be within 12" of the bag.
  • Not reusable.
SPECIFICATIONS:
  • Not food safe.
  • Short Term Protection:
    • Outdoors: Up to 6 months
    • Indoors: Up to 12 months
  • No UV Protection.
TERMINOLOGY:
  • VCI: Volatile Corrosion Inhibitor
SPECIFICATIONSMETRICIMPERIAL
SIZE20 cm x 152 M8" x 500'
WEIGHT/ROLL5 kg12 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:39:03 PM; CNWEB3