Bump Cap - Blue

Light protection for warehouse tours, meter readers and food processors.
  • Adjustable suspension for a custom fit.
  • Lightweight high-density polyethylene.
  • Cushioned brow pad.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION ADJUSTMENT
STYLE
PRICE EACH (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 12+
S-19273BLU Bump Cap Pinlock $10.40 $9.65  ADD
SIZE: 
  • Adjusts up to 8 1/4". 
MATERIAL: 
  • HDPE (High Density Polyethylene)
SPECIFICATIONS:
  • Not ANSI rated (See S-10512 for ANSI approved hats.)
  • Not CSA Compliant (See S-13534 for CSA approved hard hats.)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/15/2026 10:08:16 PM; CNWEB6