Fire Blanket

An emergency staple for labs, welding shops and industrial plants.
  • Smothers small flames.
  • No extinguisher mess.
  • Nylon case with carrying handle and Velcro® Brand closures.
MODEL
NO.
DESCRIPTION SIZE
W x L
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-18904 Fire Blanket 66 x 90" 4 $152 $146  ADD
MATERIAL:
  • 80% Wool
CLEANING INSTRUCTIONS:
  • Reusable if not burned or charred.
  • Machine wash cold, gentle cycle.
  • Hang to dry.
SPECIFICATIONS:
  • Fire retardant in accordance with the Flammable Fabrics Act, CS191-53.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L168 x 229 cm66 x 90"
WEIGHT1.8 Kg4 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
03/23/2026 08:39:04 PM; CNWEB5