Square Tubes - 3 x 3 x 72", White

Recommended for storing or mailing documents, maps and blueprints.
  • Ships and stores flat - Saves warehouse space.
  • Unique square shape makes inserting
    and removing easy.
  • Tough 200 lb. test corrugated.
  • Locking tabs - No need for tape.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE
W x D x L
QTY./
BNDL.
LBS./
BNDL.
PRICE EACH IN STOCK
SHIPS TODAY
50 100 500+
S-18261 3372" 50 41 $4.89 $4.36 $3.82  ADD
DIMENSIONS: 
  • Outside: 3 3/8 x 3 3/8 x 72 1/2" (W x D x L)
MATERIAL:
  • B flute
RECYCLING:
  • Recycled Content:
    • Minimum: 40%
    • Maximum: 90%
SPECIFICATIONS:
  • Meets ASTM D5118 and D3951.
  • Not FDA compliant for direct food contact.
SHIPPING:
  • Address Labels:
    • Place label horizontally with each end of the label pointing toward the end of the tube.
    • Make sure shipping barcodes are easily scannable.
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x DEPTH x LENGTH8 x 8 x 183 cm3 x 3 x 72"
WEIGHT/BUNDLE19 kg41 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:40:51 PM; CNWEB23