Skid-Mate® Spacer - 20-225 lb Load Capacity

Spacer adds height to accept any pallet truck worldwide.
  • Increases overall height of Skid-Mate® to 4".
  • Easily attached between pallet and Skid-Mate® with 5/16" bolt. (Not included.)
  • Provides added resistance to shear and pull-off.
MODEL
NO.
DESCRIPTION COLOR SIZE
W x H
WT. LIMIT
PER PAD (LBS.)
LBS./
CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 8+
S-17529 Spacer Black 1/2 x 1/8" 20-225 36 96 $270 $264 $256  ADD
MATERIAL:
  • Polyethylene
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT15 cm x 25 mm6 x 1"
WEIGHT LIMIT PER PAD9 - 102 Kg20 - 225 lbs.
WEIGHT/CARTON16 Kg36 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:38:49 PM; CNWEB5