Skid-Mate® - Yellow, 45-80 lb Capacity

Prevent costly shock damage. Cushions sensitive shipments.
  • Eliminates the need for air ride vans.
  • Each Skid-Mate® has a 6" diameter and is 2 7/8" tall.
  • Easily mounted on pallet base with 5/16" bolts.
MODEL
NO.
DESCRIPTION COLOR SIZE
W x H
WT. LIMIT
PER PAD (LBS.)
LBS./
CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 8+
S-17528 Pallet Cushions Yellow 6 x 7/8" 45-80 38 96 $644 $630 $617  ADD
MOUNTING HARDWARE:
  • 5/16" bolts not included.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT15 cm x 73 mm6 x 2 7/8"
WEIGHT LIMIT PER PAD20 - 36 Kg45 - 80 lbs.
WEIGHT/CARTON17 Kg38 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:38:49 PM; CNWEB5