Jerrican - 5 Gallon, Blue

Transport or store harsh chemicals and hazardous liquids.
  • Square shape cubes out pallets.
  • High-density polyethylene.
  • Molded handles for safe carrying.
  • FDA compliant.
  • Caps included.
  • Ship using Jerrican Overpack Box, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CAPACITY DIMENSIONS
L x W x H
UN RATING PRICE EACH (MIN. 4) COLOR IN STOCK
SHIPS TODAY
4 12+
S-17471BLU 5 Gallon 111014" 3H1/Y1.8/150 $27 $25  ADD
DIMENSIONS:
  • Actual: 11.16 x 10.18 x 14.21" (L x W x H)
  • Opening (Diameter): 2 3/8"
TEMPERATURE:
  • Filling Container (Maximum): 82° C (180° F)
COMPATIBILITY:
FEATURES:
  • Large Cap:
    • 70 mm 
    • EPDM gasket
    • Leakproof when tightened to 175 in/lb.
    • Works with 3/4" NPT faucet or spigot.
      • Can be used with H-2955 Drum Faucet.
        • Drill a hole in center of cap and screw the faucet into the cap.
  • Small Cap:
    • 22-410 foam lined vent cap.
    • Leakproof when tightened to 25 in/lb.
CAPACITY:
  • Overflow: 5.1 gallons
  • US Gallon
WEIGHT:
  • 1153 grams
RECYCLING:
  • Recyclable
USAGE:
  • While made of FDA compliant resins, it is recommended to clean container before first use.
  • Stackable, but not tested for stacking strength or weight capacity.
SPECIFICATIONS:
  • BPA Free
PACKAGING:
  • Cap screwed onto jug.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY19 L5 gal.
DIMENSIONS L x W x H28 x 25 x 36 cm11 x 10 x 14"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/15/2026 03:17:00 PM; CNWEB4