Silverstone Safety Glasses - Blue Lens

Sleek wraparound style.
  • Comfortable nose grips.
  • Anti-scratch lens.
  • 99.9% UV protection.
Meets CSA Z94.3 and ANSI Z87.1+
MODEL
NO.
DESCRIPTION LENS COLOR PRICE EACH (MIN. 6) ADD TO
CART
6 12 24+
S-17106BLU Silverstone Blue Mirror $9.55 $9.15 $8.80 ADD
MATERIAL:
  • Lens: Polycarbonate

FEATURES:
  • Protects against UVA/UVB light.


COMPATIBILITY:
  • Prescription Glasses: Use S-17940 OTG Safety Glasses


SPECIFICATIONSMETRICIMPERIAL
S-17106BLU -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/19/2018 10:50:02 AM; CNWEB4 -0-0/0.0-1