Insert Cards - 2 x 4", White

Use with Uline's vinyl envelopes and label holder strips.
  • Perforated on 8 1/2 x 11" sheets.
  • 60 lb. cardstock.
  • Compatible with laser and inkjet printers.
  • Easy to format Microsoft Word and PDF templates.

Information Option is unavailable; the next option is selected
MODEL
NO.
CARD
SIZE
CARDS/
SHEET
CARDS/
PACK
PRICE
PER PACK
IN STOCK
SHIPS TODAY
S-15619W 2 x 4" 10 500 $31  ADD
COMPATIBILITY:
  • Works with the following Holders:
    • C-Channel Magnetic Warehouse Card Holder: S-15772
    • Label Holder Strips: S-7750
SPECIFICATIONSMETRICIMPERIAL
CARD SIZE5 x 10 cm2 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/16/2026 08:04:52 PM; CNWEB25