Easel Backs - 15", Double Wing, Kraft

SELF-ADHESIVE

Create an instant display for signs, photos and presentations.
  • No glue needed – Adhesive sticks to coated and uncoated paper.
  • Double wing provides extra-firm support.
  • Sturdy 40 pt. chipboard.
  • Use with Foam Core Board and Chipboard Pads.

Option is unavailable; the next option is selected
MODEL
NO.
SIZE SUPPORT
HEIGHT
THICK-
NESS
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-15489K 15" 17" .040" 50 $74 $70 $66  ADD
DIMENSIONS:
  • "Size" in the chart refers to flat height.
  • Flat Width:
    • Top: 3 1/8"
    • Bottom: 11 1/2"
  • Constructed:
    • Overall: 5 x 4 7/8" (W x D)
RECYCLING:
  • Recycled Content: 100%
SPECIFICATIONSMETRICIMPERIAL
SIZE38 cm15"
SUPPORT HEIGHT43 cm17"
THICKNESS1 mm.040"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/17/2021 07:23:55 PM; CNWEB5 -0-0/0.0-1