Square Tubes - 3 x 3 x 12", White

Recommended for storing or mailing documents, maps and blueprints.
  • Ships and stores flat - Saves warehouse space.
  • Unique square shape makes inserting
    and removing easy.
  • Tough 200 lb. test corrugated.
  • Locking tabs - No need for tape.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE
W x D x L
QTY./
BNDL.
LBS./
BNDL.
PRICE EACH IN STOCK
SHIPS TODAY
50 100 500+
S-14937 3312" 50 11 $1.75 $1.52 $1.27  ADD
DIMENSIONS: 
  • Outside: 3 3/8 x 3 3/8 x 12 1/2" (W x D x L)
MATERIAL:
  • B flute
RECYCLING:
  • Recycled Content:
    • Minimum: 40%
    • Maximum: 90%
SPECIFICATIONS:
  • Meets ASTM D5118 and D3951.
  • Not FDA compliant for direct food contact.
SHIPPING:
  • Address Labels:
    • Place label horizontally with each end of the label pointing toward the end of the tube.
    • Make sure shipping barcodes are easily scannable.
SPECIFICATIONSMETRICIMPERIAL
INSIDE W x D x L8 x 8 x 30 cm3 x 3 x 12"
WEIGHT/BUNDLE5 kg11 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:40:46 PM; CNWEB23