Uline New Tech Stretch Wrap - 47 gauge, 16" x 1,500'

MICRON

Wrap your pallets for pennies.
  • New age resin creates thin stretch films with standard strength.
  • Replaces standard 70-80 gauge films.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE GAUGE MICRON ROLLS/
CASE
CASES/
SKID
LBS./
CASE
PRICE PER ROLL SKID
LOTS
IN STOCK
SHIPS TODAY
4 8 16  24+
S-14926 16" x 1,500' 47 12 4 24 20 $23 $22 $20 $19 CALL
FOR
QUOTE
rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/4"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Performance: 0° - 49° C (32° - 120° F)
FEATURES:
  • 2-sided cling
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
SIZE41 cm x 457 M16" x 1,500'
THICKNESS12 Microns47 ga.
WEIGHT/CASE9 kg20 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:07:41 PM; CNWEB23