Thread Sealing Tape - 12 x 520"

Plumber's tape wraps easily around threads to seal pipe connections.
  • Self lubricate joints for easy assembly.
  • Stretches up to 50%.
  • Withstands harsh temperatures from
    -268° to 260°C (-450° to 500°F).
  • PTFE never dries out.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 25) IN STOCK
SHIPS TODAY
25 50 100+
S-14666 1/2 x 520" 3.5 25 $1.35 $1.20 $1.10  ADD
MEETS MIL SPEC MIL-T-27730A
FEATURES:
  • No adhesive
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 1321 cm1/2 x 520"
THICKNESS89 Microns3.5 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:54:56 PM; CNWEB23