Instapak® Quick Room Temperature Heavy Duty Bulk Packs - #45, 18 x 20"

Ready to use anytime, anywhere.
  • The ultimate protection for fragile shipments.
  • Activate chemicals in the bag with a touch of your hands.
  • Protects products of almost any size, shape and weight.
  • Works best in 18° to 32°C (65° to 90°F) temperatures.
  • Recommended for shipments 40 to 80 lbs. Compact, dense foam.
  • Most effective way to protect your product. Recommended for high-volume users.

    Save over 25% on bulk pack quantities
SOLD IN CARTON QUANTITIES
MODEL
NO.
BAG
SIZE
BAG
NO.
RECOMMENDED
BOX SIZE
BAGS/
CTN.
PRICE PER BAG IN STOCK
SHIPS TODAY
1 CTN. 2+ CTNS.
S-14595B 18 x 20" #45 12 x 12 x 12" 120 $7.70 $7.00 bags ADD
SHELF LIFE:
  • 12 months in original sealed container stored at 18° - 32° C (65° - 90° F).
TEMPERATURE:
  • Expanding Foam: 63° - 77° C (145° - 170° F)
USAGE:
  • Acclimate bag to room temperature before use. 
    • If activated below 20° C (68° F), the bag may not inflate completely.
  • For optimum inflation, bag should be patted 20 times on each A and B symbol- 40 times total.
  • Warmer is not needed.
SPECIFICATIONSMETRICIMPERIAL
BAG SIZE46 x 51 cm18 x 20"
RECOMMENDED BOX SIZE30 x 30 x 30 cm12 x 12 x 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:37:50 PM; CNWEB23