Protégé® Safety Glasses

Floating lenses let frame open wider. Fits people with larger heads.
  • Soft, comfortable nosepiece.
  • HydroShield coating guarantees
    fog-free lenses.
  • 99.9% UV protection.
  • Meets MIL-PRF-31013.
Meets CSA Z94.3 and ANSI Z87.1+
MODEL
NO.
DESCRIPTION LENS
COLOR
PRICE EACH (MIN. 5) IN STOCK
SHIPS TODAY
5 10 20+
S-14214 Protégé® Clear $13.50 $13.25 $12.75  ADD
MATERIAL:
  • Lens: Polycarbonate
  • Temple: Polycarbonate with TPE (Thermoplastic Elastomer)
  • Nosepiece: TPE
FEATURES:
  • Anti-Scratch Lens
  • Protects against UVA/UVB light.
SPECIFICATIONS:
  • Meets military V0 ballistic test for impact.
MODEL NUMBER: 
  • Honeywell: S4200HS
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/01/2026 09:01:10 PM; CNWEB3