Container Dri® II Desiccants - Cargo Bag

TYVEK BAG

Protects against condensation damage in long distance railroad or cargo shipments.
  • Calcium chloride traps up to 280% of its weight in moisture.
  • Large bags with clip-on hook to hang or suspend in containers, railcars and barges.
  • 5 to 6 bags recommended per 40-ft. container or box and hopper cars.
MODEL
NO.
DESCRIPTION GRAM
SIZE
BAGS TO FIT CONTAINER BAG
DIMENSIONS
BAGS/
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
20 FT. 40 FT. 1 2+
S-14045 Cargo Bag 1,500 3 6 18221/2" 6 25 $298/carton  ADD
APPLICATION:
  • 1 bag protects up to 500 cu ft.
MATERIAL:  
  • DMF Free (Dimethyl Fumarate)
SHELF LIFE:
  • 12 months
FEATURES:  
  • Non-toxic. Can be disposed of with regular waste.  
  • Will turn to gel when it has adsorbed all the moisture it can.  
  • The more moisture it adsorbs, the harder the bags get.  
  • Also known as Container Dri II Plus.
USAGE:      
  • Place with cargo print side up.
    • Do not place in direct contact with product. 
    • Cannot be reused. 
  • 1 unit = 26 grams of gel (Approximately .92 oz)
  • Adsorbs 280% of its weight in water vapor. 
  • Usable duration depends on humidity exposure.
    • When desiccant becomes rigid and hard, it has reached capacity and should be changed for continued protection.
    • Recommendation: Use humidity indicating cards or other similar devices to monitor for moisture exposure in protected environment.
  • Will not dry out a wet container.
    • Desiccants only prevent moisture build up in closed containers.
CALCULATOR:
SPECIFICATIONSMETRICIMPERIAL
SIZE1500 g1,500 gm.
BAG DIMENSIONS46 x 56 x 4 cm18 x 22 x 1 1/2"
WEIGHT/CARTON11 kg25 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:07:57 PM; CNWEB25