42 x 42 x 72" 4 Mil Clear Heavy Duty Pallet Covers

LARGE GUSSETED BAGS

Maximum protection for industrial equipment.
  • Superior strength eliminates punctures and tears.
  • Perforated on a roll for easy dispensing. Linear low density poly.
  • Bags work well as Gaylord liners.
MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5+
S-13550 42 x 36 x 51" 424272" 25 42 $178 $159 $145  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Width: 42"
  • Roll Diameter: 7"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
USAGE: 
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • FDA/USDA compliant
SPECIFICATIONSMETRICIMPERIAL
FITS PALLET L x W x H107 x 91 x 130 cm42 x 36 x 51"
COVER W x D x H107 x 107 x 183 cm42 x 42 x 72"
WEIGHT/ROLL19 kg42 lbs.
ACCESSORIES:
  • H-5121 Shrink Film Dispenser
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:43:37 PM; CNWEB5