Uline Soft Foam Sheets - Charcoal, 1" thick, 24 x 24"

Quickly cushions odd-shaped or delicate products for shipping.
  • Foam is incredibly soft and cushy.
  • Easily molds around products.
  • Reusable.
  • Recommended for use as a protective wrap or void fill.

    Soft Foam
SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE
W x L
THICK-
NESS
SHEETS/
CARTON
PRICE PER SHEET IN STOCK
SHIPS TODAY
1 CARTON 3 CARTONS 6+ CARTONS
S-12840 24 x 24" 1" 12 $11.30 $10.60 $9.95 sheets ADD
COLOR:
  • Charcoal shade may vary.
MATERIAL:
  • Polyether Polyurethane
  • Open cell foam.
  • Density: 1.2 lbs per cu ft
  • 34 ILD (Indentation Load Deflection)
FEATURES:
  • Can be cut with a box knife or scissors. 
USAGE:
  • Exposure to sunlight or oxygen will cause foam to yellow.
  • Has "memory", will spring back into original shape.
SPECIFICATIONS:
  • Not flame retardant.
PACKAGING:
  • Comes in a box.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L61 x 61 cm24 x 24"
THICKNESS3 cm1"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 11:17:55 PM; CNWEB5