Uline Soft Foam Sheets - White, 2" thick, 12 x 12"

Quickly cushions odd-shaped or delicate products for shipping.
  • Foam is incredibly soft and cushy.
  • Easily molds around products.
  • Reusable.
  • Recommended for use as a protective wrap or void fill.

    Soft Foam
SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE
W x L
THICK-
NESS
SHEETS/
CARTON
PRICE PER SHEET IN STOCK
SHIPS TODAY
1 CARTON 3 CARTONS 6+ CARTONS
S-12837 12 x 12" 2" 24 $5.65 $5.25 $4.80 sheets ADD
MATERIAL:
  • Polyether Polyurethane
  • Open cell foam.
  • Density: 1.2 lbs per cu ft
  • 34 ILD (Indentation Load Deflection)
FEATURES:
  • Can be cut with a box knife or scissors. 
USAGE:
  • Exposure to sunlight or oxygen will cause foam to yellow.
  • Has "memory", will spring back into original shape.
SPECIFICATIONS:
  • Not flame retardant.
PACKAGING:
  • Comes in a box.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L30 x 30 cm12 x 12"
THICKNESS5 cm2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:37:52 PM; CNWEB23