Uline Foam Pouches - 3 x 5"

Unbeatable protection in a convenient, lightweight bag.
  • Nonabrasive 1/8" polyethylene foam.

    Length and Width Sides of Foam Pouch
MODEL
NO.
INSIDE
W x L
QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-12621 3 x 5" 500 $72 $67 $63  ADD
DIMENSIONS:
  • Inside dimensions are listed in the chart.
MATERIAL:
  • Density: 1.2 lbs per cu ft
  • Closed cell foam
TEMPERATURE:
  • Melting Point: 104° C (220° F)
  • Maximum Storage: 71° C (160° F)
FEATURES:
  • Can be sealed with poly bag sealer.
SPECIFICATIONS:
  • Acid free, but not archival safe.
PACKAGING:
  • Packed loose in carton. 
SPECIFICATIONSMETRICIMPERIAL
INSIDE W x L8 x 13 cm3 x 5"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 11:16:31 PM; CNWEB3