48 x 40 x 48" 3 Mil UVI Opaque Black Pallet Covers

LARGE GUSSETED BAGS

Conceal pallet loads and offer protection for light-sensitive items.
  • Also used as container liners and machinery covers.
  • Perforated on a roll for easy dispensing. Linear low density poly.
  • UVI Opaque liners protect products up to 1 year in direct sunlight.
UVI Opaque
MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5+
S-12522 48 x 36 x 28" 484048" 50 48 $229 $208 $200  ADD
DIMENSIONS: 
  • Core: 3"
  • Roll Width: 50"
  • Roll Diameter: 7"
MATERIAL:
  • UVI Additive: 1% 
MATERIAL: 
  • LLDPE (Linear Low Density Polyethylene)
STYLE:
  • Perforated for easy dispensing.
SPECIFICATIONSMETRICIMPERIAL
FITS PALLET L x W x H122 x 91 x 71 cm48 x 36 x 28"
COVER W x D x H122 x 102 x 122 cm48 x 40 x 48"
WEIGHT/ROLL22 kg48 lbs.
ACCESSORIES:
  • H-5121 Shrink Film Dispenser
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:43:36 PM; CNWEB5