Corrugated Multi-Depth 12 - 2" Frame Protectors - 4 x 4"

Fits multiple frame sizes.
  • Folds into 3 Sizes: 1/2", 1", 2"
  • Ships flat, pre-scored for easy assembly.
MODEL
NO.
STYLE SIZE FITS
FRAMES
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-12246 Multi-Depth 4 x 4" 1/2" – 2" 400 $96 per carton  ADD
DIMENSIONS:
  • Outside dimensions are listed in the chart.
  • Folds into 3 Sizes: 1/2", 1", 2"
MATERIAL: 
  • 200# (B flute)
SPECIFICATIONSMETRICIMPERIAL
SIZE10 x 10 cm4 x 4"
FITS FRAMES13 - 51 mm1/2 - 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:41:00 PM; CNWEB23