Top Sheeting Rolls - Black Opaque, 1.5 Mil, 60 x 60"

Prevent costly damage to tops of pallets from dust, dirt and moisture during shipment or storage.
  • Conceal pallet loads and offer protection for light-sensitive items.
  • Each sheet folded to 1/2 the finished width.
  • Perforated sheets. 3" core.
MODEL
NO.
SHEET SIZE COLOR MIL CORE SHEETS/
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 4 8+
S-11475 60 x 60" Black 1.5 3" 250 $151 $146 $141 roll(s) ADD
DIMENSIONS:
  • 30" x 1250' (W x L)
  • Roll Diameter: 8 1/2"
MATERIAL:
  • 100% Virgin Polyethylene
TEMPERATURE:
  • Softening Point: 82° C (180° F)
  • Melting Point: 112° C (233° F)
COMPATIBILITY:
  • Not compatible with H-50 Top Sheeting Kit.
SPECIFICATIONS:
  • USDA compliant
  • Does not repel UV light.
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE152 x 152 cm60 x 60"
THICKNESS38 Microns1.5 Mil
CORE8 cm3"
ACCESSORIES:
  • H-192 Horizontal Paper Cutter - 30"
  • H-248 Vertical Paper Cutter - 36"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:40:48 PM; CNWEB23