Uline New Tech Stretch Wrap - 65 gauge, 17.5" x 1,500'

MICRON

Wrap your pallets for pennies.
  • New age resin creates thin stretch films with standard strength.
  • Replaces standard 80-90 gauge films.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE GAUGE MICRON ROLLS/
CASE
CASES/
SKID
LBS./
CASE
PRICE PER ROLL SKID
LOTS
IN STOCK
SHIPS TODAY
4 8 16  24+
S-11448 17.5" x 1,500' 65 16.5 4 24 32 $26 $25 $24 $23 CALL
FOR
QUOTE
rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5.188"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Performance: 0° - 49° C (32° - 120° F)
FEATURES:
  • 2-sided cling
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
SIZE44 cm x 457 M17.5" x 1,500'
WEIGHT/CASE15 kg32 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:07:37 PM; CNWEB23