Uline Econo-Wrapper® - Blown, 80 gauge, 20" x 1,000'

SAVE UP TO 30%

ECONOMICAL - 5" extended core serves as a handle and eliminates the need for a dispenser.

HIGH PERFORMANCE - Premium-grade cast film has excellent clarity and quiet operation. Outperforms tape and strapping at a lower cost.

Free Offer
FREE H-175 CUTTER WITH ORDER OF 4
OR MORE ROLLS OF STRETCH WRAP
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE GAUGE ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
4 8 16 24 48+
S-11447 Blown 20" x 1,000' 80 4 29 $34 $32 $30 $29 $28 rolls ADD
DIMENSIONS:
  • Core: 1 3/8"
  • Width with Handles: 30"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Performance: -18° to 46° C (0° - 115° F)
COMPATIBILITY:
  • Not compatible with Goodwrapper handles due to core size.
FEATURES:
  • 2-sided cling
SHELF LIFE:
  • 1 Year when stored at room temperature.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
SIZE51 cm x 305 M20" x 1,000'
THICKNESS20 Microns80 ga.
WEIGHT/CASE13 kg29 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:40:58 PM; CNWEB23