Long Poly Mailers - 18 x 48"

Use extra-long mailers to ship wallpaper, parts and fabric.
  • Puncture-resistant 4 mil polyethylene.
  • Self-seal closure.
  • Water resistant, lightweight, flexible.
4 MIL
MODEL
NO.
OUTSIDE
W x L
DESCRIPTION QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5+
S-10729 18 x 48" Without Tear Strip 25 7 $60 $57 $55  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • Flap: 2"
SIZE:
  • To Choose the Correct Size:
    • Determine the width of mailer.
      • Width of product + thickness of product + 1 1/2"
    • Determine the length of mailer.
      • Length of product + thickness of product + 3 1/2"
SHELF LIFE:
  • 1 year if stored between 4° - 38° C (40° - 100° F).
RECYCLING:
  • Recyclable #4
SPECIFICATIONS:
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L46 x 122 cm18 x 48"
WEIGHT/CASE3 kg7 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:40:57 PM; CNWEB23