Economy Rain Suit - XL

Work in the rain. 3-piece PVC suit.
  • Includes overalls, jacket and hood.
  • Snap front, wrists and ankles.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION THICK-
    NESS
    PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 6 12+
    S-10489X Rain Suit .35 mm $30 $29 $27  ADD
    MATERIAL:
    • PVC (Polyvinyl Chloride) over polyester
    STYLE:
    • No pockets
    MODEL NUMBER: 
    • Tingley®: S53307.XL.01
    COMPATIBILITY: 
    • Not compatible with work boots. 
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/06/2026 11:19:16 PM; CNWEB6