Smoke Detector - 9V Battery

Alert occupants to potential danger in apartments, hotels and schools.
  • Loud 85 dB alarm sounds when smoke is detected.
  • Battery operated for uninterrupted protection in case of power loss.
  • LED power light and test/silence button.
  • Mount to ceiling with included hardware.
  • Dual ionization smoke sensor.
cETL listed and ULC certified
MODEL
NO.
DESCRIPTION SENSOR TYPE BATTERY PRICE EACH IN STOCK
SHIPS TODAY
1 6 12+
H-9469 Smoke Detector Ionization 9V $16 $15 $14  ADD
10 YEAR LIMITED WARRANTY
DIMENSIONS:
  • Overall: 4 5/8 x 1 3/4" (Diam x H)
TEMPERATURE:
  • 4° - 38° C (40° - 100° F)
FEATURES:
  • LED alarm indicator light
  • Low battery indicator
  • Tamper resistant locking pin.
INCLUDES:
  • 9 V Battery
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 10:31:13 AM; CNWEB25