Portable Stage Steps

Set the stage with accessories for a talent show, presentation or debate.
  • Built-in clamp secures stairs to stage.
  • 3/4" thick, solid-core steps. 400 lb. capacity.
  • Sturdy, 14-gauge steel frame and handrails.
  • Tilt and roll on 3" rigid casters.
  • Use with Portable Stages.
MODEL
NO.
DESCRIPTION OVERALL SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 6+
H-9442 Steps 362856" 70 $922 $901  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Overall (Actual): 36 x 27 1/2 x 56" (L x W x H)
  • Steps:
    • Overall: 31 1/2 x 11 13/16" (L x W)
    • Height from Ground/Between Steps: 8"
  • Casters (Actual): 1 1/16 x 2 7/8" (W x Diam)
MATERIAL:
  • Surface: Polypropylene
  • Core: Plywood
  • Casters: Hard rubber
COLOR:
  • Frame: Black
  • Steps: Gray with black frame
USAGE:
  • Works with H-9440 and H-9441 Portable Stages at 16" or 24" height.
    • 16" Stage Height: Top step is level with stage platform.
    • 24" Stage Height: Top step is 8" below stage platform.
SPECIFICATIONSMETRICIMPERIAL
OVERALL SIZE L x W x H91 x 71 x 142 cm36 x 28 x 56"
WEIGHT32 kg70 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:38:54 PM; CNWEB23