HON® Fabric Partition - 48 x 60"

Use anywhere. Simple, easy setup dividers for your office, garage, warehouse or shed.
  • Powder-coated steel frame with stabilizing T-base feet.
  • 1 3/4" thick polyester fabric panels with MDF core and foam padding.
  • Wipe down with damp cloth or upholstery cleaner.
  • Join partitions with optional Connectors to build longer walls and corners.
MODEL
NO.
DIMENSIONS
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-9148 48 x 60" 45 $654 $640  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 48 1/2 x 61 1/4" (W x H)
  • T-Base Feet (Length): 18 3/4"
THICKNESS:
  • Foam Padding: 1/4"
  • MDF: 1/8"
  • Steel Frame: 1"
MATERIAL:
  • Core: Particle board/MDF
FEATURES:
  • Fabric: Stain-resistant finish
USAGE:
  • Not tackable
  • Panels joined at corner can stand freely with or without feet.
CLEANING INSTRUCTIONS:
  • Use water based shampoo or foam upholstery cleaner.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H122 x 152 cm48 x 60"
WEIGHT20 kg45 lbs.
ACCESSORIES:
  • H-10962 HON® Fabric Partition Connectors - Straight
  • H-10963 HON® Fabric Partition Connectors - Corner
PARTS:
  • H-9149 T-Base Feet for HON® Fabric Partitions
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:38:52 PM; CNWEB5