Side Walls for Instant Canopy - 5 x 5', Solid, White

Attach easily to canopy frame for added protection from wind and sun.
  • Use pre-attached hook and loop strips to connect to canopy.
  • Side walls zip together. Front wall has center zipper for easy access.
  • Use with Steel and Aluminum Frame Canopies. Sold separately.
MODEL
NO.
DESCRIPTION FITS CANOPY
SIZE
COLOR QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
H-9112 Solid Side Walls 5 x 5' White 4 Walls 4 $109 $102  ADD
DIMENSIONS: 
  • Overall: 4' 11" x 6' 8" (W x H)
MATERIAL: 
  • Fabric Weight: 210 Denier
USAGE: 
  • All 4 panels can be zipped together for complete enclosure. 
  • One panel has a zipper down the center, 3 panels solid. 
  • Side walls are intended for use with Uline Canopies only. 
SPECIFICATIONS:
  • Meets:
    • CPAI 84 FR6 Requirements
    • NFPA 701 Requirements 
  • Not tested to meet ULC S109
SPECIFICATIONSMETRICIMPERIAL
FITS CANOPY SIZE152 x 152 cm5 x 5'
WEIGHT1.8 kg4 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 07:09:16 AM; CNWEB24